Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 1-7/8" L
Mfr # 17875022NA
Zoro # G7347816
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 5 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17875022NA
- Zoro # G7347816
- UPC # 697604180131
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 5 in |
Length of Cut | 1 7/8 in |
Neck Length | 3 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 1/64 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/64 in, 1 7/8 in, 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- KO-KEN Extension Spark Plug Socket 14mm 6 Point 180mm Spring Clip 3/8 Sq. Drive (3300C.180-14)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- GWS TOOL GROUP 311174 End Mill (311174)
- M.A. Ford End Mills