Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 1-1/4" L
Mfr # 18050014B
Zoro # G7348279
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 18050014B
- Zoro # G7348279
- UPC # 697604185181
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 1/32 in |
Flute Length | 1.25 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/32 in, 1 1/4 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- MILWAUKEE TOOL Tall Shift Knob Assembly for M12 FUEL 3/8 in. High Speed Ratchet (49-06-2567)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 43/64 (52443)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02X)
- M.A. Ford End Mills