Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 1-1/4" L
Mfr # 18050012B
Zoro # G7348227
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 7
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 18050012B
- Zoro # G7348227
- UPC # 697604185167
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 1/64 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/64 in, 1 1/4 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Flat File - Smooth Cut (11012)
- RIDGID Trigger Assembly (44285)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10T)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- M.A. Ford End Mills