Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 3.00mm CR, Carbide
Mfr # 17747207A
Zoro # G7338759
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17747207A
- Zoro # G7338759
- UPC # 697604965066
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Corner Radius | 3.00mm |
Milling Dia. | 12.00 mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 3.00mm, 26.00 mm, 83.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30B)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- KETT TOOL Spindle Wrench 149-6 (149-6)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- M.A. Ford End Mills