Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 2.00mm CR, Carbide
Mfr # 17739305A
Zoro # G7338847
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Measurement System Metric
- Overall Length 72.00 mm
- Milling Diameter 10.00mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17739305A
- Zoro # G7338847
- UPC # 697604177940
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 72.00 mm |
Milling Diameter | 10.00mm |
Length of Cut | 22.00 mm |
Milling Dia. | 10.00 mm |
Corner Radius | 2.00mm |
Dimension Type | Metric |
Shank Dia. | 10.00 mm |
Shank Diameter | 0.3937 in |
Flute Length | 0.8661 in |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 2.00mm, 22.00 mm, 72.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 42 Piece Metric Ratcheting Tap and Die Set (3886)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- NOVA Pin Jaws (JSPIN)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- M.A. Ford Carbide End Mills