Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 2.00mm CR, Carbide
Mfr # 17723605A
Zoro # G7347536
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 6.00mm
- Overall Length 57.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 17723605A
- Zoro # G7347536
- UPC # 697604180704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 6.00mm |
Overall Length | 57.00 mm |
Length of Cut | 13.00 mm |
Milling Dia. | 6.00 mm |
Shank Dia. | 6.00 mm |
Corner Radius | 2.00mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 2.00mm, 13.00 mm, 57.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- MILWAUKEE TOOL Screw Driver (48-22-2908)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- M.A. Ford Carbide End Mills