Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 1.00mm CR, Carbide
Mfr # 17747203A
Zoro # G7338856
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17747203A
- Zoro # G7338856
- UPC # 697604177964
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Dimension Type | Metric |
Corner Radius | 1.00mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Flute Length | 1.0236 in |
Shank Diameter | 0.4724 in |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.00mm, 26.00 mm, 83.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD33.0MM)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- M.A. Ford Carbide End Mills