Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 1.00mm CR, Carbide
Mfr # 17731503A
Zoro # G7287878
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 63.00 mm
- Milling Diameter 8.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 17731503A
- Zoro # G7287878
- UPC # 697604177896
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63.00 mm |
Milling Diameter | 8.00mm |
Length of Cut | 19.00 mm |
Milling Dia. | 8.00 mm |
Corner Radius | 1.00mm |
Shank Dia. | 8.00 mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.00mm, 19.00 mm, 63.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (217001)
- RIDGID Spiral Saw Tooth Cutter, 3 In. W, Steel (T-50-1)
- HOLEX Box Cutter, 150mm (844800)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- M.A. Ford Carbide End Mills