Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07486
Mfr # CXDCEM1080AP
Zoro # G1182199
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.8 mm
- Overall Length 11.1417 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Type Coolant Fed
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # CXDCEM1080AP
- Zoro # G1182199
- UPC # 697604074867
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.8 mm |
Overall Length | 11.1417 in |
Shank Dia. | 0.4724 in |
Flute Length | 7.9724 in |
Drill Length | 6.378 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Number of Flutes | 2 |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- CLECO Apex Needle Scaler, 1-7/64 In. Stroke, 16 CFM (B1-C-LT)
- DEWALT Cordless Reciprocating Saw Kit, 20 V, 5.0A/hr., Includes Battery/Charger (DCS380P1, DCB205)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. Ford Drill Bits