Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07482
Mfr # CXDCEM1020AP
Zoro # G1182007
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.2 mm
- Overall Length 11.1417 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCEM1020AP
- Zoro # G1182007
- UPC # 697604074829
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.2 mm |
Overall Length | 11.1417 in |
Flute Length | 7.5197 in |
Shank Dia. | 0.4724 in |
Drill Length | 6.024 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Shank Type | Straight |
Type | Coolant Fed |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- HHIP 10 Piece Pack Of B30 Replacement Blades (2001-2203)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal (91340-06-08)
- CHANNELLOCK 8-1/4" Wire Stripper, 8.25" 10 to 20 AWG (959)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- M.A. Ford Coolant Fed Drill Bits