Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07473
Mfr # CXDCEM0840AP
Zoro # G1174097
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 8.4 mm
- Overall Length 9.4488 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Number of Flutes 2
- Flute Length 6.2205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCEM0840AP
- Zoro # G1174097
- UPC # 697604074737
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 8.4 mm |
Overall Length | 9.4488 in |
Flute Length | 6.2205 in |
Shank Dia. | 0.3937 in |
Drill Length | 4.961 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Type | Coolant Fed |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch (681-51182)
- RIDGID Pipe Wrench Hook Jaw, For 824 / 24 Straight Pipe Wrench Replacement Jaws (31695)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- M.A. Ford Drill Bits