Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07459
Mfr # CXDCEM0630AP
Zoro # G1171708
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 6.3 mm
- Overall Length 7.874 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Material Carbide
- Type Coolant Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # CXDCEM0630AP
- Zoro # G1171708
- UPC # 697604074591
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6.3 mm |
Overall Length | 7.874 in |
Flute Length | 4.6506 in |
Shank Dia. | 0.315 in |
Drill Length | 3.701 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Material | Carbide |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- MILWAUKEE TOOL M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY (2466-20)
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- M.A. Ford Drill Bits