Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07458
Mfr # CXDCEM0620AP
Zoro # G1173869
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 6.2 mm
- Overall Length 7.874 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 4.5768 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCEM0620AP
- Zoro # G1173869
- UPC # 697604074584
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6.2 mm |
Overall Length | 7.874 in |
Flute Length | 4.5768 in |
Shank Dia. | 0.315 in |
Drill Length | 3.661 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (411409)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- M.A. Ford Coolant Fed Drill Bits