Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07453
Mfr # CXDCE2187AP
Zoro # G1168147
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32 in
- Overall Length 6.3779 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Type Coolant Fed
- Finish ALtima® Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCE2187AP
- Zoro # G1168147
- UPC # 697604074539
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Overall Length | 6.3779 in |
Flute Length | 4.0945 in |
Shank Dia. | 0.2362 in |
Drill Length | 3.268 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Material | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- SATA Ratcheting Screwdriver Set, 26 Pc. (ST09343SJ)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- CRESCENT NICHOLSON FILE MILL BASTARD12""CARD (21842NN)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- M.A. Ford Coolant Fed Drill Bits