Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07449
Mfr # CXDCEM0500AP
Zoro # G1171461
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5 mm
- Overall Length 5.6299 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Number of Flutes 2
- Shank Dia. 0.1968 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # CXDCEM0500AP
- Zoro # G1171461
- UPC # 697604074492
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5 mm |
Overall Length | 5.6299 in |
Shank Dia. | 0.1968 in |
Flute Length | 3.7008 in |
Drill Length | 2.953 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Type | Coolant Fed |
Finish | ALtima® Plus |
Shank Type | Straight |
Material | Carbide |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- CS UNITEC Carbide Annular Cutter, 9/16" X 2" (9-1-218 C)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- M.A. Ford Drill Bits