Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 90°, 8.00Mm
Mfr # 40431500
Zoro # G1329731
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.0236 in
- Overall Length 2.5197 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40431500
- Zoro # G1329731
- UPC # 697604404213
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.0236 in |
Overall Length | 2.5197 in |
Shank Dia. | 0.315 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.315 in |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Type | Solid |
Included Angle | 90 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools 12lb. Dead Blow Hammer (PHD12)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- M.A. Ford Countersinks, Center Drills & Spotting Drills