Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 90°, 3/8
Mfr # 40437500
Zoro # G1346647
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1 in
- Overall Length 2.5 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40437500
- Zoro # G1346647
- UPC # 697604404251
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1 in |
Overall Length | 2.5 in |
Shank Dia. | 0.375 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.375 in |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Type | Solid |
Included Angle | 90 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- M.A. Ford Countersinks, Center Drills & Spotting Drills