Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 90°, 1/4
Mfr # 40425000
Zoro # G1334099
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1 in
- Overall Length 2 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40425000
- Zoro # G1334099
- UPC # 697604404138
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.25 in |
Included Angle | 90 Degrees |
Type | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- DRILL AMERICA 23/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F23/64)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- M.A. Ford Spotting Drills