Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 90°, 12.00Mm
Mfr # 40447240
Zoro # G1330991
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.5551 in
- Overall Length 2.9921 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40447240
- Zoro # G1330991
- UPC # 697604404336
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.5551 in |
Overall Length | 2.9921 in |
Shank Dia. | 0.4724 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.4724 in |
Type | Solid |
Included Angle | 90 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NR83A / A2 / A2(S), NR65AK2 Framing Nailers, PK 2 (SP 877-368)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- M.A. Ford Countersinks, Center Drills & Spotting Drills