Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 120°, 6.00Mm
Mfr # 40323620
Zoro # G1323571
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.0236 in
- Overall Length 2.0079 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40323620
- Zoro # G1323571
- UPC # 697604403094
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.0236 in |
Overall Length | 2.0079 in |
Shank Dia. | 0.2362 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Number of Flutes | 2 |
Decimal Equivalent | 0.2362 in |
Drill Bit Finish | Uncoated |
Type | Solid |
Included Angle | 120 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- DRILL AMERICA 35/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR35/64)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- BLAIR Cutter 1-1/2" (BLR11368)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- M.A. Ford Spotting Drills