Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 120°, 5.00Mm
Mfr # 40319680
Zoro # G1326058
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.0236 in
- Overall Length 2.0079 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1968 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40319680
- Zoro # G1326058
- UPC # 697604403056
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.0236 in |
Overall Length | 2.0079 in |
Shank Dia. | 0.1968 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.1968 in |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Drill Bit Finish | Uncoated |
Included Angle | 120 Degrees |
Type | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- DAYTON Mounting Base (4RN67)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- M.A. Ford Countersinks, Center Drills & Spotting Drills