Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 120°, 1/2
Mfr # 40350000
Zoro # G1328620
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.5625 in
- Overall Length 3 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40350000
- Zoro # G1328620
- UPC # 697604403377
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.5625 in |
Overall Length | 3 in |
Shank Dia. | 0.5 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Drill Bit Finish | Uncoated |
Decimal Equivalent | 0.5 in |
Number of Flutes | 2 |
Included Angle | 120 Degrees |
Type | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Plug Tap (DWT60902)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- KLEIN TOOLS 13-Inch Flexible Fish Tape Leader (50350)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- M.A. Ford Countersinks, Center Drills & Spotting Drills