Shop All Spotting Drills
M.A. Ford
Carbide Nc Spotting Drill 120°, 10.00Mm
Mfr # 40339370
Zoro # G1322339
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.1811 in
- Overall Length 2.7559 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.3937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40339370
- Zoro # G1322339
- UPC # 697604403292
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.1811 in |
Overall Length | 2.7559 in |
Shank Dia. | 0.3937 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Decimal Equivalent | 0.3937 in |
Shank Type - Machining | Straight |
Drill Bit Finish | Uncoated |
Included Angle | 120 Degrees |
Type | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-9/16" TCT Annular Cutter 2" Depth (49-59-4156)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/32 (C18440)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 19/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46619)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- M.A. Ford Spotting Drills