Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 6
Mfr # 40521870
Zoro # G1344711
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Carbide
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Helix Angle Straight
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40521870
- Zoro # G1344711
- UPC # 697604405296
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.5 in |
Details
Material | Carbide |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Construction | Solid |
Shank Type | Straight |
Decimal Equivalent | 0.2187 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 3 Piece Set - 6 Point S (743)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #34 (45704)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- HHIP #5 X 6" High Speed Steel Center Drill & Countersink (5000-0040)
- M.A. Ford Center Drills