Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 3
Mfr # 40510930
Zoro # G1345439
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Carbide
- Helix Angle Straight
- Shank Type Straight
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40510930
- Zoro # G1345439
- UPC # 697604405173
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.25 in |
Details
Material | Carbide |
Helix Angle | Straight |
Shank Type | Straight |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.1093 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- MAKITA SQ2, Square, Power Bit, 2", PK150 (A-97405-10)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- M.A. Ford Countersinks, Center Drills & Spotting Drills