Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 2
Mfr # 40507810
Zoro # G1332026
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 5 in
- Shank Diameter 0.1875 in
- Number of Flutes 2
- Decimal Equivalent 0.0781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40507810
- Zoro # G1332026
- UPC # 697604405135
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.1875 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Decimal Equivalent | 0.0781 in |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 60 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11200)
- XCELITE Nut Driver Set, 12 Pieces, Metric (99PS51MMN)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- LINK #6 HSS Rh 90 Deg Centerdrill (10-90-007)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- M.A. Ford Countersinks, Center Drills & Spotting Drills