Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 1
Mfr # 40504680
Zoro # G1345518
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Carbide
- Shank Type Straight
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Diameter 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40504680
- Zoro # G1345518
- UPC # 697604405098
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.125 in |
Details
Material | Carbide |
Shank Type | Straight |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Construction | Solid |
Decimal Equivalent | 0.0468 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- XCELITE Tool Case, 52 PC (TCS150MT)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- M.A. Ford Countersinks, Center Drills & Spotting Drills