Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 00
Mfr # 40502500
Zoro # G1332096
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 5 in
- Helix Angle Straight
- Number of Flutes 2
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 40502500
- Zoro # G1332096
- UPC # 697604405012
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.125 in |
Details
Material | Carbide |
Helix Angle | Straight |
Number of Flutes | 2 |
Shank Type | Straight |
Included Angle | 60 Degrees |
Decimal Equivalent | 0.025 in |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- HHIP #3 X 6" High Speed Steel Center Drill & Countersink (5000-0034)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- M.A. Ford Countersinks, Center Drills & Spotting Drills