Shop All Center Drills
M.A. Ford
Carbide Center Drill 5 Loa, 0
Mfr # 40503100
Zoro # G1331901
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 5 in
- Helix Angle Straight
- Shank Diameter 0.125 in
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40503100
- Zoro # G1331901
- UPC # 697604405050
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 5 in |
Shank Diameter | 0.125 in |
Details
Material | Carbide |
Helix Angle | Straight |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Number of Flutes | 2 |
Decimal Equivalent | 0.031 in |
Included Angle | 60 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- M.A. Ford Center Drills