Shop All Center Drills
M.A. Ford
Carbide Center Drill, 4.00Mm
Mfr # 40215750
Zoro # G1311540
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2.2047 in
- Helix Angle Straight
- Decimal Equivalent 0.1575 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40215750
- Zoro # G1311540
- UPC # 697604402578
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 2.2047 in |
Shank Diameter | 0.3937 in |
Details
Material | Carbide |
Helix Angle | Straight |
Decimal Equivalent | 0.1575 in |
Number of Flutes | 2 |
Specifications | DIN 333A |
Shank Type | Straight |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Included Angle | 60 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- NTN BEARING Bent Inner Tab Lock Washer, 55 mm Dia Bore, 81 mm OD, 67 mm Dia Face, 1.2 mm THK, Low Carbon Steel (AW11)
- HHIP 2-1/4" Group 2 Indicator Magnetic Back (4401-0055)
- SAWSTOP Router Lift (RT-LFT)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- LINK #15 Se Cobalt Rh 60/120 Deg Coolant Thru Centerdrill (CO-CH-226)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- M.A. Ford Center Drills