Shop All Center Drills
M.A. Ford
Carbide Center Drill, 3.15Mm
Mfr # 40212400
Zoro # G1313537
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.9685 in
- Material Carbide
- Decimal Equivalent 0.124 in
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40212400
- Zoro # G1313537
- UPC # 697604402493
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.9685 in |
Shank Diameter | 0.315 in |
Details
Material | Carbide |
Decimal Equivalent | 0.124 in |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Included Angle | 60 Degrees |
Shank Type | Straight |
Specifications | DIN 333A |
Helix Angle | Straight |
Number of Flutes | 2 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- M.A. Ford Countersinks, Center Drills & Spotting Drills