Shop All Center Drills
M.A. Ford
Carbide Center Drill, 3
Mfr # 40210930
Zoro # G1320406
original price:
$39.83
4% off
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2 in
- Neck Length 0.3 in
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Decimal Equivalent 0.1093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40210930
- Zoro # G1320406
- UPC # 697604402455
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 2 in |
Neck Length | 0.3 in |
Shank Diameter | 0.25 in |
Details
Material | Carbide |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.1093 in |
Construction | Solid |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Helix Angle | Straight |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-132 Soil Probe, 60" (28-132)
- MILWAUKEE TOOL Smooth Blade Insulation Knife (48-22-1921)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420-TT)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- LINK Ua5-U5-90 Degree Type Cobalt Centerdrill (29-CO-202)
- LINK #16 Hey HSS Rh 60/120 Deg Bell Centerdrill (26-L2-676)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- M.A. Ford Center Drills