Shop All Center Drills
M.A. Ford
Carbide Center Drill, 2.50Mm
Mfr # 40209840
Zoro # G1310457
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1.7717 in
- Helix Angle Straight
- Included Angle 60 Degrees
- Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40209840
- Zoro # G1310457
- UPC # 697604402417
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.7717 in |
Shank Diameter | 0.248 in |
Details
Material | Carbide |
Helix Angle | Straight |
Included Angle | 60 Degrees |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.0984 in |
Construction | Solid |
Shank Type | Straight |
Specifications | DIN 333A |
Number of Flutes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- GEDORE Pin Punch Set (119 L)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- LINK Ua7-U17B Type HSS Centerdrill (45-L2-228)
- M.A. Ford Center Drills