Shop All Center Drills
M.A. Ford
Carbide Center Drill, 2
Mfr # 40207810
Zoro # G1316346
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.875 in
- Material Carbide
- Included Angle 60 Degrees
- Shank Diameter 0.1875 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40207810
- Zoro # G1316346
- UPC # 697604402332
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.875 in |
Shank Diameter | 0.1875 in |
Details
Material | Carbide |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Shank Type | Straight |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.0781 in |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80, CN80F, CN890S (SP KK23225)
- MILWAUKEE TOOL 8 in. Diamond Ultra Wet Core Bit (48-17-5080)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- BIG HORN 5mm Round Centering Bit (19139)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- M.A. Ford Center Drills