Shop All Center Drills
M.A. Ford
Carbide Center Drill, 1.25Mm
Mfr # 40204920
Zoro # G1316702
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1.2402 in
- Shank Diameter 0.124 in
- Decimal Equivalent 0.0492 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40204920
- Zoro # G1316702
- UPC # 697604402257
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.2402 in |
Shank Diameter | 0.124 in |
Details
Material | Carbide |
Decimal Equivalent | 0.0492 in |
Shank Type | Straight |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 333A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 27mm 6-Point Deep Impact Socket (79289)
- ESTWING 8 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-836F)
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- M.A. FORD Carbide Center Drill, 6 (40221870)
- YAMAWA Set Of 7 3Mm X 60 Deg X 7.7Mm Helix Center Drill Bit (CE3.0)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- M.A. Ford Countersinks, Center Drills & Spotting Drills