Shop All Center Drills
M.A. Ford
Carbide Center Drill, 1.00Mm
Mfr # 40203940
Zoro # G1310210
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1.2402 in
- Decimal Equivalent 0.0394 in
- Included Angle 60 Degrees
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40203940
- Zoro # G1310210
- UPC # 697604402172
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.2402 in |
Shank Diameter | 0.124 in |
Details
Material | Carbide |
Decimal Equivalent | 0.0394 in |
Included Angle | 60 Degrees |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Specifications | DIN 333A |
Helix Angle | Straight |
Number of Flutes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- REED TELESCOP BAR CUTTER 1 3/8IN 03475 (TC14)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- M.A. Ford Center Drills