Shop All Center Drills
M.A. Ford
Carbide Center Drill, 0
Mfr # 40203100
Zoro # G1312940
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 1.125 in
- Number of Flutes 2
- Shank Diameter 0.125 in
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 40203100
- Zoro # G1312940
- UPC # 697604402097
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1.125 in |
Shank Diameter | 0.125 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Helix Angle | Straight |
Decimal Equivalent | 0.031 in |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- KS Brute Hammer Crimper (20707)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- M.A. Ford Center Drills