Shop All Carbide Burs
M.A. Ford
Carbide Bur, 5/16
Mfr # 48312527
Zoro # G1174130
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Number of Flutes 7 - LH; 18 - RH
- Shank Dia. 0.25 in
- Material Carbide
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 48312527
- Zoro # G1174130
- UPC # 697604480491
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 0.25 in |
Flute Length | 0.9375 in |
Radius | 0.06 in |
Details
Number of Flutes | 7 - LH; 18 - RH |
Material | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 14 Degrees |
Finish | Uncoated |
Decimal Equivalent | 0.3125 in |
Shank Type | Straight |
Specifications | SL-2-D |
Type of Cut | Double Cut |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shank, 60G (08834132008)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- M.A. FORD Carbide Bur, 1/8 (69010020)
- M.A. FORD Carbide Bur, 1 (41100030)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- M.A. FORD Carbide Bur, 3.00Mm (69010027L3M)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-9, 1 (10163)
- M.A. Ford Carbide Burs