Shop All Carbide Burs
M.A. Ford
Carbide Bur, 5/16
Mfr # 43312527
Zoro # G1172371
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.2812 in
- Number of Flutes 7 - LH; 18 - RH
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.25 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 43312527
- Zoro # G1172371
- UPC # 697604431219
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2.2812 in |
Shank Dia. | 0.25 in |
Flute Length | 0.2812 in |
Details
Number of Flutes | 7 - LH; 18 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Finish | Uncoated |
Decimal Equivalent | 0.3125 in |
Specifications | SD-2-D |
Construction | Brazed |
Shank Type | Straight |
Type of Cut | Double Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- TITAN $EXO BURR EXTERNAL DEBURRER (TL51950)
- 3M Disc Pad, 6", PK10 (05776)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- M.A. FORD Carbide Bur, 1/4 (41250027E)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- PFERD Carbide Bur - Tree Shape (Pointed), STEEL Cut - 5/8" x 1" x 1/4" Shank - SG-6 (24838)
- M.A. Ford Carbide Burs