Shop All Carbide Burs
M.A. Ford
Carbide Bur, 3/16
Mfr # 72100030
Zoro # G1312408
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Finish Uncoated
- Included Angle 16 Degrees
- Number of Flutes 24 - RH
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 72100030
- Zoro # G1312408
- UPC # 697604722331
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
End Diameter | 0.038 in |
Flute Length | 0.5 in |
Details
Finish | Uncoated |
Included Angle | 16 Degrees |
Number of Flutes | 24 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Specifications | SM-53-F |
Type of Cut | Fine |
Construction | Solid |
Shank Type | Straight |
Decimal Equivalent | 0.1875 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- 3M FINISHING FOAM PAD 3" (3M01963)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER 4-1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58325)
- M.A. FORD Carbide Bur, 3.00Mm (69010027L3M)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- M.A. FORD Bur, Spherical, Sd-5Mz-F (43472030M)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- M.A. Ford Carbide Burs