Shop All Carbide Burs
M.A. Ford
Carbide Bur, 3/16
Mfr # 72100020
Zoro # G1309002
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Finish Uncoated
- Included Angle 16 Degrees
- Material Carbide
- Number of Flutes 15 - RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 72100020
- Zoro # G1309002
- UPC # 697604722171
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.5 in |
End Diameter | 0.038 in |
Details
Finish | Uncoated |
Included Angle | 16 Degrees |
Material | Carbide |
Number of Flutes | 15 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Type of Cut | Single |
Decimal Equivalent | 0.1875 in |
Specifications | SM-53 |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 15 ft., AO/SC, Maroon (66261008108)
- DRILL AMERICA 1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank (DULSN42)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- M.A. FORD Bur, Carbide, 24 Flute, 1/2" dia. (41500027)
- M.A. FORD Bur, Spherical, Sd-5Mz-F (43472030M)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- SP AIR Carbide Burrs 4Pc Set (SP-4BS)
- M.A. Ford Carbide Burs