Shop All Carbide Burs
M.A. Ford
Carbide Bur, 3/16
Mfr # 41187527
Zoro # G1205737
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Uncoated
- Shank Dia. 0.25 in
- Number of Flutes 6 - LH; 15 - RH
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 41187527
- Zoro # G1205737
- UPC # 697604411211
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Flute Length | 0.625 in |
Details
Finish | Uncoated |
Number of Flutes | 6 - LH; 15 - RH |
Material | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Specifications | SA-14-D |
Decimal Equivalent | 0.1875 in |
Shank Type | Straight |
Construction | Solid |
Type of Cut | Double Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- ZORO SELECT Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252850579)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- M.A. FORD Xt Bur 5/8X2-5/8X5 - .060Cr (71040027)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- M.A. FORD Bur, Spherical, Sd-5Mz (43472020M)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- M.A. FORD Carbide Miniature Bur (69010020)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-51, 1/4 (10423)
- M.A. Ford Carbide Burs