Shop All Carbide Burs
M.A. Ford
Carbide Bur, 3.00Mm
Mfr # 69010027L3M
Zoro # G1363961
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.9921 in
- Number of Flutes 5 - LH; 12 - RH
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Material Carbide
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 69010027L3M
- Zoro # G1363961
- UPC # 697604698049
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2.9921 in |
Shank Dia. | 0.1181 in |
Flute Length | 0.563 in |
Details
Number of Flutes | 5 - LH; 12 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Finish | Uncoated |
Specifications | SA-43L76M-D |
Construction | Solid |
Decimal Equivalent | 0.1181 in |
Type of Cut | Double Cut |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48802)
- VSM Abrasive Roll, AO, 100 Grit, 1"x50 yd., Br (332648)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 1/2 (48500027)
- M.A. FORD Carbide Bur, 1/4 (41250027E)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- M.A. Ford Carbide Burs