Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/8
Mfr # 69130027
Zoro # G1304297
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Number of Flutes 5 - LH; 12 - RH
- Material Carbide
- Included Angle 14 Degrees
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 69130027
- Zoro # G1304297
- UPC # 697604694256
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
End Diameter | 0.014 in |
Flute Length | 0.4375 in |
Details
Number of Flutes | 5 - LH; 12 - RH |
Material | Carbide |
Included Angle | 14 Degrees |
Finish | Uncoated |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Decimal Equivalent | 0.125 in |
Specifications | SM-42-D |
Construction | Solid |
Type of Cut | Double Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6 (DCS045100S06G)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C110)
- M.A. FORD Carbide Bur, 1/2 (48500027)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- M.A. FORD Bur, Spherical, Sd-5Mz-F (43472030M)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 3/8 (41375020E)
- M.A. FORD Bur, Spherical, Sd-2L6M (43312520L6M)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- M.A. Ford Carbide Burs