Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/8
Mfr # 69125020
Zoro # G1311297
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Material Carbide
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Included Angle 12 Degrees
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 69125020
- Zoro # G1311297
- UPC # 697604693938
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length | 0.375 in |
End Diameter | 0.043 in |
Details
Material | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 12 Degrees |
Finish | Uncoated |
Number of Flutes | 12 - RH |
Specifications | SM-41 |
Decimal Equivalent | 0.125 in |
Shank Type | Straight |
Type of Cut | Single |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443317)
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- M.A. FORD Bur, Spherical, Sd-5Mz (43472020M)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- M.A. FORD Bur, Spherical, Sd-5Mz-F (43472030M)
- M.A. FORD Carbide Bur, 1/4 (41250027E)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- M.A. Ford Carbide Burs