Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/4
Mfr # 47250027
Zoro # G1197398
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 6 - LH; 16 - RH
- Finish Uncoated
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 47250027
- Zoro # G1197398
- UPC # 697604470096
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.25 in |
End Diameter | 0.046 in |
Flute Length | 0.5 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 - LH; 16 - RH |
Finish | Uncoated |
Material | Carbide |
Included Angle | 22 Degrees |
Shank Type | Straight |
Decimal Equivalent | 0.25 in |
Type of Cut | Double Cut |
Construction | Solid |
Specifications | SM-1-D |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25 Wx2.25 Tx6 H (69936699706)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 SS Wire, 5/8-11 Thread (763957)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- M.A. FORD Xt Bur 5/8X2-5/8X5 - .060Cr (71040027)
- M.A. FORD Carbide Bur, 1/4 (43250030)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- M.A. FORD Carbide Bur, 1/4 (46250027)
- MASTERCUT TOOL 17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker (SM-5CB)
- M.A. Ford Carbide Burs