Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/2
Mfr # 45500020
Zoro # G1175311
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Number of Flutes 24 - RH
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
- Shank Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 45500020
- Zoro # G1175311
- UPC # 697604451699
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 0.25 in |
Flute Length | 1 in |
Details
Number of Flutes | 24 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Material | Carbide |
Decimal Equivalent | 0.5 in |
Type of Cut | Single |
Shank Type | Straight |
Specifications | SF-5 |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK100 (66623319005)
- ALC Window Underlay (10357)
- PFERD Internal Tube Fitting Brush - 1/2" Tube Size, 21/32" Exact Size (89628)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- M.A. FORD Carbide Bur, 3/16 (72100030)
- M.A. FORD Carbide Bur, 1/8 (69010020)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- M.A. FORD Carbide Miniature Bur (69010020)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002111)
- M.A. Ford Carbide Burs