Shop All Carbide Burs
M.A. Ford
Bur, Tree Pointed, Sg-15M-F
Mfr # 46750130M
Zoro # G1190300
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.3071 in
- Number of Flutes 40 - RH
- Finish Uncoated
- Material Carbide
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 46750130M
- Zoro # G1190300
- UPC # 697604462497
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3.3071 in |
Shank Dia. | 0.2362 in |
End Diameter | 0.07 in |
Flute Length | 1.4961 in |
Details
Number of Flutes | 40 - RH |
Finish | Uncoated |
Material | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Type of Cut | Fine |
Shank Type | Straight |
Decimal Equivalent | 0.748 in |
Construction | Brazed |
Specifications | SG-15M-F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- MILESCRAFT SandDevil Sanding Kit includes SandDevil3.0, SandDevil2.5 and SandDevil1.5 (7332)
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- M.A. FORD Bur, Spherical, Sd-2L6M (43312520L6M)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- M.A. FORD Carbide Bur, 1/8 (69010020)
- M.A. FORD Carbide Bur, 3/16 (72100030)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24701)
- M.A. Ford Carbide Burs