Shop All Carbide Burs
M.A. Ford
Bur, Spherical, Sd-5Mz
Mfr # 43472020M
Zoro # G1182250
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.2047 in
- Finish Uncoated
- Material Carbide
- Number of Flutes 24 - RH
- Shank Dia. 0.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 43472020M
- Zoro # G1182250
- UPC # 697604431844
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2.2047 in |
Shank Dia. | 0.2362 in |
Flute Length | 0.374 in |
Details
Finish | Uncoated |
Material | Carbide |
Number of Flutes | 24 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Brazed |
Shank Type | Straight |
Specifications | SD-5MZ |
Type of Cut | Single |
Decimal Equivalent | 0.4724 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Coarse Grinding (88286)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- M.A. FORD Carbide Bur, 5/8 (29706257)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- DRILL AMERICA 1/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1A)
- M.A. Ford Carbide Burs