Shop All Carbide Burs
M.A. Ford
Bur, Spherical, Sd-2L6M
Mfr # 43312520L6M
Zoro # G1194169
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.2598 in
- Material Carbide
- Number of Flutes 18 - RH
- Finish Uncoated
- Shank Dia. 0.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 43312520L6M
- Zoro # G1194169
- UPC # 697604438171
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6.2598 in |
Shank Dia. | 0.2362 in |
Flute Length | 0.2362 in |
Details
Material | Carbide |
Number of Flutes | 18 - RH |
Finish | Uncoated |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Brazed |
Type of Cut | Single |
Decimal Equivalent | 0.315 in |
Specifications | SD-2L6M |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119459)
- 3M CUBITRON Fiber Disc, 5" dia., Coated, 60 Grit, Orange (7100170786)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- M.A. FORD Carbide Bur, 3/8 (41375020E)
- M.A. FORD Carbide Bur, 1/8 (69130027)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 5/16" x 3/4" x 1/4" Shank - SA-2 (24051)
- M.A. Ford Carbide Burs